Zoro Homepage

ChargeMaster 12 Amp Battery Charger - 3 Bank, 24V

  • Mfr # 44020120

  • Zoro # G912308185


product price: $661.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44020120
Zoro #
G912308185
UPC #
816882020100
Country of Origin
Unknown

Description

ChargeMaster Battery Charger - 12 Amp - 3 Bank - 24V Power You Can Rely On Make the most of your batteries with the ChargeMaster, plugging in and charging anywhere in the world. Mastervolt ChargeMaster guarantees fast and complete charging of your batteries no matter where you are. The ChargeMaster can charge multiple battery banks simultaneously thanks to its combined functionality. Moreover, all ChargeMasters can be easily connected to a MasterBus network with only one cable and one connection not available on ChargeMaster 24/6. You also have the option of central, local or remote monitoring, configuration and control of your system. The ChargeMaster is available in various models to guarantee you the ideal battery charger for any situation and demand. Charging Your Batteries With Every Voltage The Mastervolt ChargeMaster supplies a maximum capacity wherever you are via auto-ranging. Auto-ranging ensures perfect fully automatic operation anywhere in the world, regardless of the available mains voltage 90-265 V AC, 50 or 60 Hz. The 3-step+ charging technology guarantees fast and complete charging, while the cos phi 1 regulation gets the most out of limited generator capacity. Sturdy Connections Metal-on-metal fitting gives a firm connection, and prevents corrosion or overheating of contact surfaces. Charging Multiple Battery Banks The ChargeMaster series has three equal charge outputs. Those of the smaller ChargeMaster models are pre-installed with two meters of cable for a plug,amp; play solution, while the heavier models have one full output for example for your service battery and two outputs of 10 A, ideal for your starter batteries. Features: 3-Step+ charging technology for fast and complete charging. Safe and complete charging due to standard safety features. Memory function prevents overcharging in case of an unstable power supply. Clear control panel. Easy to install. Built-in system functionality MasterBus in combination with other Mastervolt products not available on ChargeMaster 24/6. General Specifications Nominal output voltage: 24 V Total charge current:12 A Number of battery outlets: 3 Charge current second output: 12 A Charge current third output:12 A&

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.