
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77020200
Zoro #
G007709828
UPC #
852968002332
Country of Origin
Unknown
Description
DC Distribution 500 The DC Distribution 500 is the smallest distribution model available It connects up to four DC devices to the DC groups, such as a battery charger, inverter, alternators and solar panels With the included plug play cable it can be easily connected to the MasterBus network The MasterView panel gives all fuses logical names to ensure you receive understandable error notifications for example charger fuse defect The DC Distribution always comes with four ANL fuses 80, 80, 125 and 160 A, and a spare fuse of 125 A Battery voltage 12, 24 or 48 V DC MasterBus powering no Dimensions hxwxd 59 x 85 x 26 inch Weight 26 lb Current 300 A cont 500 A for 5 minutes Standard fuses 80, 80, 125, 160 A ANLtype deviating values can be ordered separately Spare fuse 125 A ANL type Alarms fuse monitoring Languages display ENG, NL, DE, SP, IT, FRA, FIN, SWE, DEN, NOR Delivered with five fuses, hex tool, MasterBus terminator, MasterBus cable, cable protections for DC connections WARNING This product can expose you to chemicals including di2ethylhexylphthalate dehp which is known to the State of California to cause cancer, birth defects or other reproductive harm For more information go to P65Warningscagov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.