Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC/DC Converter, 24V DC to 13.6V DC, 164VA

  • Mfr # 81500300

  • Zoro # G212466066


product price: $193.99
/ea
Free Shipping & Returns

Key Features

VA Rating
164VA
Height
6.6 in
Width
3.4 in
Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81500300
Zoro #
G212466066
UPC #
852968002554
Country of Origin
Unknown

Dimensions

Height
6.6 in
Width
3.4 in
Depth
2 in

Details

Item
DC/DC Converter
Converts
24V DC to 13.6V DC
VA Rating
164VA

Description

DC Master 24V to 12V Converter - 12A w/Isolator Power you can rely on The required voltage for DC current can vary. Some equipment requires 24 V, while onboard equipment usually requires 12 V. For custom DC current, Mastervolt offers a series of compact and made to measure DC-DC converters for both 12 V and 24 V battery systems that offer stable power with the right current for any connected consumer. There is a wide range of DC Master converters available, including insulated and non-insulated models. Benefits
  • Recreational and semi-professional use. Easy to install using included mounting bracket, screws and fasteners. Smart electronics mean no unnecessary heat generation. Continuous output. Insulated and non-insulated models available. Two minutes of extra power for short power boosts. Excellent price/performance ratio. Intelligent DC-DC converters A large benefit of the DC Master models is their two minutes of extra capacity; ideal if you need a short power boost. Complete package DC Master All DC Master converters are delivered with mounting bracket, screws and fasteners.

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.