Shop All Fences & Gates
Mat
Farmgard 1320 ft L 125 Ga 4point Galvanized Steel Barbed Wire
Mfr # 317831A
Zoro # G207370743
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mat
- MFR # 317831A
- Zoro # G207370743
- UPC # 99713017146
- Country of Origin China
- Category Fences & Gates
Description
Farmgard 1320 ft 1212gauge 4point class 1 barbed wire will discourage unwanted entry and is suited to a variety of containment needs It is ideal for use on the open range at farms and in other rural locations The barbed wire fence is made with a double strand and a conventional twist where the strands of wire twist in a single direction A higher carbon content makes this barbed wire both lighter weight and stronger The galvanized coating helps the fence materials resist weathering and rust The Farmgard barbed wire fencing is barbed with a 2point design to help keep trespassers and unwanted animals out and valuable livestock inside of a defined area It can also be used with chain link or other fencing barriers for an additional layer of security Fence installation is quick and easy due to the lighter weight The barb wire is designed to unroll easily and fence stays not included will keep the fence neat and evenly spaced It is packaged on a heavyduty metal carrier for safe transport
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Snake-A-Way 4Lb (VP364B)
- OREGON Chisel Chain, 3/8" Pitch, .050" Gauge, Bulk Chain, 100-Ft. Reel (72CK100U)
- TOMAHAWK POWER Water Pump 450 PSI Spare Part for TPS25 Backpack Sprayer (TPS25-PUMP)
- ZORO SELECT Spray Gun Kit, 30 In, 3000 psi (BIT-KIT)
- HOMAX Easy Gate No-Sag Gate Kit (80099)
- YARDGARD Poultry Netting, 20 ga., 2", 36"x150 ft. (308495B)
- GARDEN ZONE WELDED WIRE FNC 24""X15' (412415)
- AMERICAN POSTS Smooth Wire9Ga Galv 171' (810W019171)
- TENAX Multipurpose Net 2X50 (60041909)
- YARDGARD Cage Wire, Galvanized, 16 ga., 30"X10 ft. (309302A)
- ZORO SELECT Hardware Cloth, Height 36 In., 19 Ga (4LVE7)
- Mat Fences & Gates