Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mat Industries 15 gal 120V 15A 200 psi Master Mechanic Air Compressor 237673

15 gal 120V 15A 200 psi Master Mechanic Air Compressor (Discontinued)

  • Mfr # 237673
  • Zoro # G515812713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
237673
Zoro #
G515812713
UPC #
052088090091
Country of Origin
China

Description

Features -4.0 Scfm at 90 psi & 5.0 scfm at 40 psi -A heavy duty 1.5 hp induction motor & a long life oil free pump that delivers a maximum 200 psi which equates to longer tool run times & efficiency -7in wheels provide maximum portability -Fully enclosed motor & pump shroud protects all vital components Specifications - Pressure: 200 PSI - Capacity: 15 gal - Voltage: 120V - Power: 15A - Weight: 92 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.