Shop MATRIX MANAGEMENT
See all product information
Create Account
Grease Gun, Pistol Grip Handle, Bulk, Suction Load, 14 oz
- Mfr # 43017
- Zoro # G602568455
product price:Â
$
74.29
/ea
Key Features
Operating Pressure - Maximum
5,000 psi
Cartridge Capacity
14 oz
Handle Style
Pistol Grip
Loading Method
Bulk, Suction
Hose Type
Flexible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43017
- Zoro #
- G602568455
- UPC #
- 816139017655
- Country of Origin
- United States
- Operating Pressure - Maximum
- 5,000 psi
- Cartridge Capacity
- 14 oz
- Handle Style
- Pistol Grip
- Loading Method
- Bulk, Suction
- Item
- Grease Gun
- Hose Type
- Flexible
Description
PROLUBE 43017 PISTOL GRIP GREASE GUN, DUAL DISCHARGE PORT, 14OZ. CAPACITY, 5000 PSI, 1/8" NPT ONE HAND OPERATION GUN WITH DUAL DISCHARGE PORTS: FRONT AND TOP PORT. HEAVY DUTY DIE CAST HEAD WITH SUPER STRONG PISTOL HANDLE. HIGH VISIBILITY PLATED FINISH. MULTIPLE LOADING: 14 OZ CARTRIDGE, SUCTION FILL AND BULK LOADING. COMPLETE WITH 12" (300 MM)FLEXIBLE HOSE, 4" (100 MM) STEEL EXTENSION & PROFESSIONAL 4 JAW GREASE COUPLER.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.