Zoro Homepage

Groz 44410 3V DC Plastic Transfer Pump, fits 5 Gal Drums

  • Mfr # 44410

  • Zoro # G902664659


product price: $40.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44410
Zoro #
G902664659
UPC #
816139016382
Country of Origin
United States

Description

GROZ 44410 3V DC PLASTIC TRANSFER PUMP, FITS 5 GAL DRUMS QUICK & CONVENIENT TRANSFER OF LIGHT MEDIA; IDEAL FOR TRANSFERRING SMALL AMOUNTS OF MEDIA INTO BOATS, GARAGES & SMALL SHOPS. SELF PRIMING PUMP; ACTUATION LOCATED ON TOP FOR OPERATION; UP TO 1.8 GPM. WORKS ON 2 "D" SIZE (LR20) ALKALINE BATTERIES (NOT INCLUDED WITH THE PUMP). APPROXIMATE WORKING LIFE WITH ONE SET OF BATTERIES IS 396 GALLONS. COMPLETE WITH 23-1/2" (600 MM) LONG FLEXIBLE CORRUGATED DISCHARGE HOSE. HANG HOLE PROVIDED AT TOP ALLOWS PUMP TO BE CONVENIENTLY STORED WHEN NOT IN USE. RECOMMENDED USE DIESEL, KEROSENE, LIGHT OILS, WATER & OTHER WATER BASED MEDIA COMPATIBLE WITH PUMP COMPONENTS; DO NOT USE WITH ANY MEDIA NOT COMPATIBLE WITH MATERIALS USED IN THE PUMP CONSTRUCTION (ACIDS, ACETONE, BENZENE)

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.