Shop MATRIX MANAGEMENT
See all product information
Create Account
Prolube 45321 3:1 Air Operated Oil Transfer Pump, Stub Pump With Bung Adaptor And Foot Valve
- Mfr # OP/S/31B/N
- Zoro # G605988274
product price:Â
$
768.99
/ea
Free Shipping & Returns
Key Features
Power Source
Air
Pump Ratio
3:1
Working Flow Max. (GPM)
61 gpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP/S/31B/N
- Zoro #
- G605988274
- UPC #
- 816139018089
- Country of Origin
- India
Details
- Item
- Oil Pump
- Power Source
- Air
- Pump Ratio
- 3:1
- Working Flow Max. (GPM)
- 61 gpm
Description
prolube 45321 3:1 air operated oil transfer pump has all metal construction, fully cnc machined with hardened wear resistant moving parts. Reciprocating piston air motor (2-1/2" dia.). Single action with discharge up to 3.7 gpm; air consumption: 61 gpm. Ideal for use with medium to high viscosity oils (up to sae 130), for transferring short distances (up to 100 feet) and mostly used with trolley mounted kits. Supplied with non return valve threaded 1" (f) for use on the bottom of the suction tube.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.