Shop All Video & Sound Cards
Matrox
M9140 Lp Pcie X16 Quad Head Graphics Card - 512Mb
Mfr # M9140E512LAF
Zoro # G2557209
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6.6"
- Product Type Graphic Card
- Height 4.4"
- System Requirements Supported Operating Systems (software): Windows 7 (32-bit, 64-bit), Windows 8.x (32/64 bit), Microsoft Windows 10 (32-bit, 64-bit, non-WHQL), Windows Embedded Standard 7 (32164 bit), Windows Server 2003 (32/64bit), Windows Server 2008 R1 (32-bit, 64-bit), Windows Server 2008 R2, Windows Server 2016, Windows Server 2012 (32-bit, 64-bit), Windows Server 2016 R2, Windows Server 2019, Windows Vista (32-bit, 64-bit), Windows XP (32-bit, 64-bit) Linux*, *M-Series cards support a wide range of Linux operating systems. Refer to the README file in the driver download section for compatible Linux distributions or contact Matrox directly.
Product Information
- Brand Matrox
- MFR # M9140E512LAF
- Zoro # G2557209
- Country of Origin Unknown
- Category Video & Sound Cards
Dimensions
Length | 6.6" |
Height | 4.4" |
Details
Description
The MATROX M9140 Lp Pcie X16 Quad Head Graphics Card - 512Mb is a graphic card with a length of 6.6" and a height of 4.4". It is compatible with Windows 7 (32-bit, 64-bit), Windows 8.x (32/64 bit), Microsoft Windows 10 (32-bit, 64-bit, non-WHQL), Windows Embedded Standard 7 (32164 bit), Windows Server 2003 (32/64bit), Windows Server 2008 R1 (32-bit, 64-bit), Windows Server 2008 R2, Windows Server 2016, Windows Server 2012 (32-bit, 64-bit), Windows Server 2016 R2, Windows Server 2019, Windows Vista (32-bit, 64-bit), Windows XP (32-bit, 64-bit) and Linux operating systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 6V 200AH SLA Battery Replacement for Crown Battery 6CE220 (ML200-633)
- MIGHTY MAX BATTERY 6V 4.5Ah UPS Battery for CSB CP640 (ML4-6931)
- AIPHONE Angle Box (SBX-DV30)
- SPECO TECHNOLOGIES 3-Way Indoor/Outdoor Speaker, 4 In, White (DMS3TSW)
- MSI NVIDIA GeForce RTX 4070 Ti Graphic Card (G407TV3X12C)
- STARTECH.COM 7 Piece Precision Screwdriver Computer Tool Kit (CTK100P)
- Matrox Video & Sound Cards