This item is Discontinued.

Matteo Lighting Beaton Flushmount (X72001MBAG 305XM1G) X72001MBAG

Beaton Flushmount (X72001MBAG 305XM1G) (Discontinued)

  • Mfr # X72001MBAG
  • Zoro # G502614641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X72001MBAG
Zoro #
G502614641
UPC #
754495934912
Country of Origin
China

Description

Steampunk style and sophistication. The Beaton Flushmount by Matteo Lighting brings a bold visual touch to your home décor through a tapered cage silhouette and contrasting hardware details. Mounted directly to the ceiling by its circular top, a series of flat bars flare downward to create an open frame for its single socket and bulb. Its warm light flows freely through the bar to illuminate the room and offer a stylish accent piece for modern homes. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • Small Option: One 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)#||#Medium Option: Three 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)
  • Small Option Fixture: Height 7.75", Diameter 9", Weight 3Lbs
  • Medium Option Fixture: Height 7.75", Diameter 12.5", Weight 5Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.