This item is Discontinued.

Matteo Lighting Blare Swing Arm Wall Sconce (S00721AGBK 305XPXY) S00721AGBK

Blare Swing Arm Wall Sconce (S00721AGBK 305XPXY) (Discontinued)

  • Mfr # S00721AGBK
  • Zoro # G202619090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S00721AGBK
Zoro #
G202619090
UPC #
795853650143
Country of Origin
China

Description

"BLARE" AGED GOLD WALL SCONCE E26 - BLACK METAL SHADE Material: Metal
  • Shade Material: Metal
  • One 40 Watt (130 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)
  • Backplate: Diameter 4.75"
  • Fixture: Height 11", Depth 26.8", Diameter 19", Weight 4Lbs
  • Shade: Diameter 5.8"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.