This item is Discontinued.

Matteo Lighting BulstrodeÂ’s Workshop Conic Wall Sconce (W46111AGBK 305UR5Z) W46111AGBK

BulstrodeÂ’s Workshop Conic Wall Sconce (W46111AGBK 305UR5Z) (Discontinued)

  • Mfr # W46111AGBK
  • Zoro # G402615830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W46111AGBK
Zoro #
G402615830
UPC #
754495933434
Country of Origin
China

Description

Go bold with the prominent industrial lines of BulstrodeÂ’s Workshop Conic Wall Sconce from Matteo Lighting. A retro-styled fixture that emerges from a round disc wall mount, it extends a single socket downward from a short horizontal stem, as knurled bands around the housing contrast with smooth steel. Best used with a retro-style bulb, BulstrodeÂ’s lamping is shaded by a metal dish shade that blocks some of the brightness from above while focusing more light below. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • One 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)
  • Backplate: Diameter 4.75"
  • Fixture: Width 8.5", Height 8.5", Depth 8.63", Weight 3Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.