
BulstrodeÂ’s Workshop Pendant (C46112CHCH 305UQ7L) (Discontinued)
- Mfr # C46112CHCH
- Zoro # G802614532
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C46112CHCH
Zoro #
G802614532
UPC #
754495926597
Country of Origin
China
Description
Bring depth to your interior spaces with the industrial lines of BulstrodeÂ’s Workshop Pendant from Matteo Lighting. A smooth circular ceiling mount and slender cord anchor a single socket housing set within a downward-facing dish shade. This arrangement keeps the open lamping bright and focused in a wider pool below the fixture. Best used with more vintage-style bulbs, it works equally well as a single installation, or in a set of several pendants collaborating to brighten up their surroundings. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. One 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)11 in Option Canopy: Diameter 4.75" 11 in Option Fixture: Height 5.5", Diameter 10.25", Weight 4Lbs 11 in Option Maximum Hanging: Length Adjustable From 11.5", Adjustable To 149.5" 12 in Option Canopy: Diameter 4.75" 12 in Option Fixture: Height 5.5", Diameter 11.75", Weight 4Lbs 12 in Option Maximum Hanging: Length Adjustable From 11.5", Adjustable To 149.5" 14 in Option Canopy: Diameter 4.75" 14 in Option Fixture: Height 5.5", Diameter 14", Weight 5Lbs 14 in Option Maximum Hanging: Length Adjustable From 11.5", Adjustable To 149.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.