This item is Discontinued.

Matteo Lighting BulstrodeÂ’s Workshop Semi-Flushmount (X46113WGBK 305UR7F) X46113WGBK

BulstrodeÂ’s Workshop Semi-Flushmount (X46113WGBK 305UR7F) (Discontinued)

  • Mfr # X46113WGBK
  • Zoro # G702632933
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X46113WGBK
Zoro #
G702632933
UPC #
754495932789
Country of Origin
China

Description

The BulstrodeÂ’s Workshop Semi-Flushmount by Matteo Lighting brings the classic lines of an iconic vintage design with thoughtful detailing into a variety of spaces. Descending from a simple canopy, a short down rod mixes a beautifully finished, smooth metal with a knurled, textured band, lending this piece some industrial flair as it supports a tapered shade. Dressed up with simple hardware accents, the body of this piece has a bold, two-tone finish, making a handsome statement wherever it casts an even layer of light. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • One 60 Watt (200 Lumens) 120 Volt E26 Medium Base Incandescent Lamp(s) (Not Included)
  • 10 in Option Canopy: Diameter 4.75"
  • 10 in Option Fixture: Height 5.75", Diameter 10.25", Weight 4Lbs
  • 12 in Option Canopy: Diameter 4.75"
  • 12 in Option Fixture: Height 5.75", Diameter 11.75", Weight 4Lbs
  • 14 in Option Canopy: Diameter 4.75"
  • 14 in Option Fixture: Height 5.75", Diameter 14", Weight 4Lbs
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.