This item is Discontinued.

Matteo Lighting Cosmic Pendant (C78713AGOP 305XQ08) C78713AGOP

Cosmic Pendant (C78713AGOP 305XQ08) (Discontinued)

  • Mfr # C78713AGOP
  • Zoro # G302620187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C78713AGOP
Zoro #
G302620187
UPC #
754495934448
Country of Origin
China

Description

Cast an inviting and impressive ambiance with the sculptural balance of the Cosmic Pendant from Matteo. An exercise in adjustable refinement, it starts with a sleek circular canopy and slender downrod that drops to a central cylindrical hub below. Each side of the cylinder extends a slim, though robust arm at an angle, terminating in a single socket in a dish housing in an alignment that suggests the celestial. This effect is only enhanced by the spherical glass shades that wrap the lamping, softening the warm, wide-reaching light in all directions. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Metal
  • Shade Material: Glass
  • 2 Light Option: One 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#2 Light Option: Two 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#3 Light Option: One 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#3 Light Option: Three 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • 2 Light Option Canopy: Diameter 5.5"
  • 2 Light Option Fixture: Width 34.13", Height 32.38", Depth 5.88"
  • 2 Light Option Maximum Hanging: Length Adjustable From 61.38", Adjustable To 175.38"
  • 3 Light Option Canopy: Diameter 5.5"
  • 3 Light Option Fixture: Width 49.88", Height 32.13", Depth 5.88"
  • 3 Light Option Maximum Hanging: Length Adjustable From 62.13", Adjustable To 176.13"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.