This item is Discontinued.

Matteo Lighting Cosmo Wall Sconce (S06001BKCL 305XL2Z) S06001BKCL

Cosmo Wall Sconce (S06001BKCL 305XL2Z) (Discontinued)

  • Mfr # S06001BKCL
  • Zoro # G402612914
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S06001BKCL
Zoro #
G402612914
UPC #
754495933564
Country of Origin
China

Description

The Cosmo Wall Sconce by Matteo Lighting is a fun, bold piece inspired by the 80s. With an oversized glass shade, this wall sconce is anchored by a smooth, circular, metal backplate. Set on a cylindrical stem, a visible bulb shines unobstructed through the crisp glass globe set around it, highlighting the scale of the elements that compose this piece. With a simple silhouette and some modern flair, this wall sconce brings a bright touch to its surroundings. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Glass
  • One 40 Watt (330 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#One 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • Backplate: Diameter 4.75"
  • Fixture: Width 5.88", Height 9.63", Depth 8", Weight 3Lbs
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.