This item is Discontinued.

Matteo Lighting Crandle Wall Sconce (W82901BKAG 305XN0Z) W82901BKAG

Crandle Wall Sconce (W82901BKAG 305XN0Z) (Discontinued)

  • Mfr # W82901BKAG
  • Zoro # G702632940
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W82901BKAG
Zoro #
G702632940
UPC #
754495935407
Country of Origin
China

Description

Unique elegance to elevate any interior décor. The Crandle Wall Sconce by Matteo Lighting exudes grace through artful design. A rectangular stainless steel backplate anchors the fixture and supports a cylindrical white marble base. A vertical brass band gently curves over the candle to offer a striking contrast and intriguing accent. Its candle-style bulb emits a soft glow that is enhanced by the sleek brass band to brighten rooms with ease. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • One 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • Backplate: Width 4.75", Height 8.63"
  • Fixture: Width 4.75", Height 8.88", Depth 5", Weight 1.5Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.