This item is Discontinued.

Matteo Lighting Enchant Chandelier (C78106AGCL 305UT8A) C78106AGCL

Enchant Chandelier (C78106AGCL 305UT8A) (Discontinued)

  • Mfr # C78106AGCL
  • Zoro # G802618486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C78106AGCL
Zoro #
G802618486
UPC #
754495930310
Country of Origin
China

Description

Make your living spaces a bit more magical with the Enchant Chandelier from Matteo Lighting. Starting from a smooth disc ceiling mount, it drops a sweeping design in an elegant weathervane shape from a single cylindrical stem, with the lamping set inside sockets at either end of slim modular rods. Each socket is then surrounded by a glass globe shade that mellows any direct glare into a more pleasant ambient glow from above. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Glass
  • 2 Option: Four 40 Watt (330 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#2 Option: Four 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#3 Option: Six 40 Watt (330 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#3 Option: Six 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • 2 Option Canopy: Diameter 4.75"
  • 2 Option Fixture: Width 36", Height 17.75", Depth 19.63", Weight 12Lbs
  • 2 Option Maximum Hanging: Length Adjustable From 23.75", Adjustable To 59.75"
  • 3 Option Canopy: Diameter 4.75"
  • 3 Option Fixture: Width 36", Height 25.63", Depth 19.63", Weight 17Lbs
  • 3 Option Maximum Hanging: Length Adjustable From 31.63", Adjustable To 67.63"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.