This item is Discontinued.

Matteo Lighting Maru Semi-Flushmount (X72301CHCL 305UT7N) X72301CHCL

Maru Semi-Flushmount (X72301CHCL 305UT7N) (Discontinued)

  • Mfr # X72301CHCL
  • Zoro # G502618571
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X72301CHCL
Zoro #
G502618571
UPC #
754495933250
Country of Origin
China

Description

There’s no room for a no-win scenario in interior décor with the Maru Semi-Flushmount by Matteo Lighting. Smooth and mid-century in style, it starts with a smooth disc canopy of stainless steel that drops a short downrod to a single cylindrical socket for a candelabra style bulb. The lamping is then surrounded by a spherical shade of clear glass held in place by a metal collar that flares out above the socket, mellowing direct brightness and softening the fixture’s otherwise simple lines. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • Shade Material: Glass
  • One 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • Canopy: Diameter 4.75"
  • Fixture: Height 9.75", Diameter 5.88", Weight 3Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.