This item is Discontinued.

Matteo Lighting Modern Ruff Flushmount (X83111BKOP 305XNZZ) X83111BKOP

Modern Ruff Flushmount (X83111BKOP 305XNZZ) (Discontinued)

  • Mfr # X83111BKOP
  • Zoro # G202617744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X83111BKOP
Zoro #
G202617744
UPC #
795853649543
Country of Origin
China

Description

The Modern Ruff Flushmount by Matteo Lighting is a crisp and handsome addition to spaces. As its name implies, a simple, spherical glass shade is dressed up with a ruffled, round metal backplate that nods to the stiffly starched collars used in the mid-16th to 17th century to accented the necks of garments. A bold finish keeps this piece modern as it lends an even layer of illumination to surroundings. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Metal
  • Shade Material: White Opal Glass
  • 10 in Option: One 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#14 in Option: One 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)
  • 10 in Option Canopy: Diameter 5.88"
  • 10 in Option Fixture: Height 7.13", Diameter 9.88", Weight 5Lbs
  • 14 in Option Canopy: Diameter 9.88"
  • 14 in Option Fixture: Height 9.13", Diameter 13.88", Weight 7Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.