This item is Discontinued.

Matteo Lighting NAGASHI Semi-Flushmount (X67602DGWH 305UQ6Z) X67602DGWH

NAGASHI Semi-Flushmount (X67602DGWH 305UQ6Z) (Discontinued)

  • Mfr # X67602DGWH
  • Zoro # G302613950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X67602DGWH
Zoro #
G302613950
UPC #
754495933168
Country of Origin
China

Description

With a resemblance to the floating lanterns at the festival in Japan, the NAGASHI Semi-Flushmount from Matteo Lighting is designed to be a simple and clean silhouette. A drum-shaped fabric shade is the central component of this elegant piece, smoothly and lightly bordered by thin metal lines that sharply angle and extend downward, combining with a hollow metal ring. Two bulbs inside the shade spread a warm and inviting glow as they diffuse through the material and into your modern home. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: White Acrylic, Fabric
  • 18 in Option: Two 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)#||#24 in Option: Three 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)
  • 18 in Option Canopy: Diameter 4.75"
  • 18 in Option Fixture: Height 13", Diameter 18", Weight 9Lbs
  • 24 in Option Canopy: Diameter 4.75"
  • 24 in Option Fixture: Height 15.5", Diameter 24", Weight 13Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.