This item is Discontinued.

Matteo Lighting Notting Flushmount (X66303MBAG 305UQ6W) X66303MBAG

Notting Flushmount (X66303MBAG 305UQ6W) (Discontinued)

  • Mfr # X66303MBAG
  • Zoro # G402614055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X66303MBAG
Zoro #
G402614055
UPC #
754495933137
Country of Origin
China

Description

The tasteful industrial lines of the Notting Flushmount from Matteo Lighting offer an engaging presence to its surroundings. Starting with a pierced stainless-steel canopy holding lamping oriented downward, it uses a flared, smooth metal cone to cut glare from the sides. This stylish design concludes with a dome shade of frosted glass held in place by a series of understated bolts that soothes the fixtureÂ’s direct brightness to a pleasant glow from above. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Frosted Glass
  • 12 in Option: Two 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)#||#16 in Option: Three 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)
  • 12 in Option Canopy: Diameter 5.25"
  • 12 in Option Fixture: Height 10", Diameter 12", Weight 7Lbs
  • 16 in Option Canopy: Diameter 6.5"
  • 16 in Option Fixture: Height 12", Diameter 16", Weight 11Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.