This item is Discontinued.

Matteo Lighting Novo Wall Sconce (W81702AGOP 305XNZG) W81702AGOP

Novo Wall Sconce (W81702AGOP 305XNZG) (Discontinued)

  • Mfr # W81702AGOP
  • Zoro # G402617308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W81702AGOP
Zoro #
G402617308
UPC #
795853649383
Country of Origin
China

Description

The Novo Wall Sconce by Matteo Lighting is a stylish and versatile piece with a sleek metallic finish. Inspired by art deco designs, this fixture includes a circular backplate anchoring a single smooth stem at its center and supporting a pair of globe-shaped glass shades at each end. This wall sconce can be mounted vertically or horizontally to appeal to a range of spaces while offering a relaxing layer of light to its surroundings. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • Shade Material: Glass
  • Two 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#Two 40 Watt (440 Lumens) 120 Volt E12 Candelabra Base Krypton Lamp(s) (Not Included)
  • Backplate: Diameter 4.75"
  • Fixture: Width 5.88", Height 19.88", Depth 6.75", Weight 2Lbs, 4Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.