This item is Discontinued.

Matteo Lighting Razz Flushmount (X15711AGOP 305XM1D) X15711AGOP

Razz Flushmount (X15711AGOP 305XM1D) (Discontinued)

  • Mfr # X15711AGOP
  • Zoro # G302614575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X15711AGOP
Zoro #
G302614575
UPC #
754495934998
Country of Origin
China

Description

The Razz Flushmount by Matteo Lighting is a sleek and elegant addition to spaces, designed with an 80’s inspired sense of style. A smooth, uniquely shaped canopy creates a dynamic frame for the globe-shaped shade of this close to the ceiling piece to rest against, supporting this decorative yet practical piece. Simple and sophisticated, this flushmount brings a bright, evenly filtered layer of illumination to a variety of rooms, complementing a range of interior décor styles. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • Shade Material: Opal Glass
  • One 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • Small Option Canopy: Diameter 4.75"
  • Small Option Fixture: Width 7.5", Height 6.13", Depth 6.38", Weight 2Lbs
  • Medium Option Canopy: Diameter 4.75"
  • Medium Option Fixture: Width 7.5", Height 8.13", Depth 7.13", Weight 3Lbs
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.