
Soleil Chandelier (C62812AGCL 305UR70) (Discontinued)
- Mfr # C62812AGCL
- Zoro # G102633028
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C62812AGCL
Zoro #
G102633028
UPC #
754495928577
Country of Origin
China
Description
Launch your style to the stratosphere with the stylish sputnik shape of the Soleil Chandelier by Matteo Lighting. A slender stem drops down from a smooth circular ceiling mount, terminating in a round metal hub that holds out a series of small rods, each one blooming a single candelabra style socket. Best employed with retro-style bulbs, each lamp is set inside a spherical shade of clear glass, cutting the lightÂ’s direct glare while collaborating with its neighbors to create a warm sunburst arrangement. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless SteelShade Material: Glass 12 Light Option: Twelve 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#18 Light Option: Eighteen 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included) 12 Light Option Canopy: Diameter 4.75" 12 Light Option Fixture: Height 21", Diameter 24.4", Weight 22Lbs 12 Light Option Maximum Hanging: Length Adjustable From 27", Adjustable To 63" 18 Light Option Canopy: Diameter 4.75" 18 Light Option Fixture: Height 28.3", Diameter 31.7", Weight 35Lbs 18 Light Option Maximum Hanging: Length Adjustable From 34.3", Adjustable To 70.3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.