This item is Discontinued.

Matteo Lighting Soleil Chandelier (C62812AGOP 305UR71) C62812AGOP

Soleil Chandelier (C62812AGOP 305UR71) (Discontinued)

  • Mfr # C62812AGOP
  • Zoro # G002632794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C62812AGOP
Zoro #
G002632794
UPC #
754495928584
Country of Origin
China

Description

Launch your style to the stratosphere with the stylish sputnik shape of the Soleil Chandelier by Matteo Lighting. A slender stem drops down from a smooth circular ceiling mount, terminating in a round metal hub that holds out a series of small rods, each one blooming a single candelabra style socket. Best employed with retro-style bulbs, each lamp is set inside a spherical shade of clear glass, cutting the lightÂ’s direct glare while collaborating with its neighbors to create a warm sunburst arrangement. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design. Material: Stainless Steel
  • Shade Material: Glass
  • 12 Light Option: Twelve 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#18 Light Option: Eighteen 40 Watt (370 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • 12 Light Option Canopy: Diameter 4.75"
  • 12 Light Option Fixture: Height 21", Diameter 24.4", Weight 22Lbs
  • 12 Light Option Maximum Hanging: Length Adjustable From 27", Adjustable To 63"
  • 18 Light Option Canopy: Diameter 4.75"
  • 18 Light Option Fixture: Height 28.3", Diameter 31.7", Weight 35Lbs
  • 18 Light Option Maximum Hanging: Length Adjustable From 34.3", Adjustable To 70.3"
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.