This item is Discontinued.

Matteo Lighting Stellar Chandelier (C75324BKOP 305UT85) C75324BKOP

Stellar Chandelier (C75324BKOP 305UT85) (Discontinued)

  • Mfr # C75324BKOP
  • Zoro # G802618202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C75324BKOP
Zoro #
G802618202
UPC #
754495930099
Country of Origin
China

Description

The Stellar Chandelier by Matteo Lighting is a distinctive and bold design inspired by mid-century modern lamp posts. Making a statement in any space that it brightens, this chandelier is supported by a single stem that expands into an arrangement of metal rods that are clasped by contrasting arms. Crisp glass globes at either end of these vertical rods each house a single light source, lending surroundings a welcoming layer of light. Dynamic with its two-tone finish, this handsome chandelier brings some modern flair to interior spaces. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Glass
  • Medium Option: Eighteen 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#Large Option: Twenty-Four 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • Medium Option Canopy: Diameter 4.75"
  • Medium Option Fixture: Height 19.75", Diameter 25.63", Weight 24Lbs
  • Medium Option Maximum Hanging: Length Adjustable From 25.75", Adjustable To 61.75"
  • Medium Option Shade: Diameter 4.38"
  • Large Option Canopy: Diameter 4.75"
  • Large Option Fixture: Height 19.75", Diameter 30", Weight 33Lbs
  • Large Option Maximum Hanging: Length Adjustable From 25.75", Adjustable To 61.75"
  • Large Option Shade: Diameter 4.38"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.