This item is Discontinued.

Matteo Lighting The Bougie Chandelier (C63007CHOP 305UQ89) C63007CHOP

The Bougie Chandelier (C63007CHOP 305UQ89) (Discontinued)

  • Mfr # C63007CHOP
  • Zoro # G102614973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C63007CHOP
Zoro #
G102614973
UPC #
754495928805
Country of Origin
China

Description

Accentuate your interiors with the balanced verticality of the Bougie Chandelier by Matteo Lighting. Simple in design with enough modern detail to intrigue, the fixture suspends candelabra-style lamping in spherical shades of clear glass, each one slung from a slim cable attached to its round disc canopy. The shades cut direct brightness from the lamping while holding each socket separate from the others, and the cables pass through a single small ring, creating a sweeping hourglass shape sure to delight the eye. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Glass
  • 7 Light Option: Seven 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)#||#19 Light Option: Nineteen 60 Watt (650 Lumens) 120 Volt E12 Candelabra Base Incandescent Lamp(s) (Not Included)
  • 7 Light Option Canopy: Diameter 9.85"
  • 7 Light Option Fixture: Height 7.4", Diameter 17.7", Weight 14Lbs, 23Lbs
  • 7 Light Option Maximum Hanging: Length Adjustable From 13.4", Adjustable To 151.4"
  • 19 Light Option Canopy: Diameter 13.8"
  • 19 Light Option Fixture: Height 7.4", Diameter 29.5", Weight 59Lbs
  • 19 Light Option Maximum Hanging: Length Adjustable From 13.4", Adjustable To 151.4"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.