This item is Discontinued.

Matteo Lighting Torino Pendant (C61803BNOP 305XK1U) C61803BNOP

Torino Pendant (C61803BNOP 305XK1U) (Discontinued)

  • Mfr # C61803BNOP
  • Zoro # G202619298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C61803BNOP
Zoro #
G202619298
UPC #
754495928447
Country of Origin
China

Description

The Torino Pendant by Matteo Lighting is a bold blend of materials and finishes, lending a contemporary touch to the spaces it brightens. With a globe-shaped silhouette, this pendant is simply suspended by a linked chain and dressed up with a metal band that has grommet detailing along its center. Above this band, a metal dome complements the smooth glass shade that completes the spherical form of this pendant, adding a dynamic touch to spaces as it diffuses a lovely layer of light. Introduced in 2018, Matteo Lighting brings a fresh perspective to modern residential light fixtures. With collections spanning minimalist, contemporary and mid-century modern aesthetics, Matteo Lighting is poised to be a favorite of the design industry. Driven by a passion for energy-efficient, functional and attention-grabbing home lighting, Matteo Lighting represents all there is to love about modern lighting design.
*LIGHTBULBS NOT INCLUDED Material: Stainless Steel
  • Shade Material: Glass
  • Small Option: One 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)#||#Medium Option: Three 43 Watt (750 Lumens) 120 Volt E26 Medium Base Halogen Lamp(s) (Not Included)
  • Small Option Canopy: Diameter 5"
  • Small Option Fixture: Height 11", Diameter 8", Weight 8Lbs
  • Small Option Maximum Hanging: Length Adjustable From 17", Adjustable To 83"
  • Medium Option Canopy: Diameter 5"
  • Medium Option Fixture: Height 19.38", Diameter 14", Weight 18Lbs
  • Medium Option Maximum Hanging: Length Adjustable From 25.38", Adjustable To 91.38"
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.