Zoro Homepage

Slotted Shim A-2 x 2" x 0.005", Pk20

  • Mfr # MSA005-20

  • Zoro # G2082473


product price: $16.69
/pk 20, $0.83/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.00025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSA005-20
Zoro #
G2082473
UPC #
794234105418
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Shim Trade Size
A
Width Tolerance
+/-0.015 in
Shim Width
2 in
Shim Length
2 in
Length Tolerance
+/-0.015 in
Slot Width
5/8 in
Slot Depth
1 9/32 in
Length
2"
Width
2"
Thickness (In.)
0.005
Size
A-2"x2"
Thickness (mm)
0.127
Tab Height
1/2 in
Thickness
0.005 in
Bolt Size
1/2 in
Tab Width
1 in
Trade Size
A
Maximum Bolt Size
9/16 in
Minimum Bolt Size
1/2 in

Description

Slotted Shim,Tabbed,0.005 In. Thk,2 In. L,PK20, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.005 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 1/2 in, Tab Width 1 in, Thickness Tolerance +/-0.00025 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.