Zoro Homepage

Slotted Shim A-2 x 2" x 0.015", Pk20

  • Mfr # MSA015-20

  • Zoro # G0814886


product price: $22.39
/pk 20, $1.12/ea

Key Features

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.015 in
Thickness Tolerance
+/-0.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSA015-20
Zoro #
G0814886
UPC #
794234105432
Country of Origin
United States

Dimensions

Shim Thickness
0.015 in
Shim Trade Size
A
Width Tolerance
+/-0.015 in
Shim Width
2 in
Shim Length
2 in
Length Tolerance
+/-0.015 in
Slot Width
5/8 in
Slot Depth
1 9/32 in
Tab Width
1 in
Width
2"
Tab Height
1/2 in
Bolt Size
1/2 in
Thickness
0.015 in
Thickness (mm)
0.381
Length
2"
Size
A-2"x2"
Thickness (In.)
0.015
Trade Size
A
Minimum Bolt Size
1/2 in
Maximum Bolt Size
9/16 in

Details

Slotted Shim Type
Tabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.001 in
Material
Stainless Steel
Color
Silver
Item
Slotted Shim,Tabbed,0.015" Thk,2" L,PK20
Shim Temper
Full Hard
Application
Used for Spacing
Temper
Full Hard
Rockwell Hardness
RC 35-45
Type
with Tab
Resists
Rust and Corrosion
Material Grade/Class
18-8
Finish
Plain
Material Quality Standards
AMS 5906, ASTM-A-666
Product Type
Shim Replacement Packs
Pack Size
Small Pack
Manufacturer Location
Made in USA*

Description

Slotted Shim,Tabbed,0.015 In. Thk,2 In. L,PK20, Slotted Shim Type Tabbed, Trade Size A, Shim Length 2 in, Shim Width 2 in, Thickness 0.015 in, Slot Width 5/8 in, Slot Depth 1 9/32 in, Tab Height 1/2 in, Tab Width 1 in, Thickness Tolerance +/-0.001 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.