Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Shim H-8 x 8" x 0.001", Pk20

  • Mfr # MSH001

  • Zoro # G0390433


product price: $83.29
/pk 20, $4.16/ea
Free Shipping & Returns

Key Features

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Shim Thickness
0.001 in
Thickness Tolerance
+/-0.00008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSH001
Zoro #
G0390433
UPC #
794234134180
Country of Origin
United States

Dimensions

Shim Thickness
0.001 in
Shim Trade Size
H
Width Tolerance
+/-0.015 in
Shim Width
8 in
Shim Length
8 in
Length Tolerance
+/-0.015 in
Slot Width
2 1/2 in
Slot Depth
6 in
Thickness (mm)
0.025
Bolt Size
2 in
Size
H-8"x8"
Length
8"
Thickness (In.)
0.001
Width
8"
Thickness
0.001 in
Trade Size
H
Maximum Bolt Size
2 1/4 in
Minimum Bolt Size
2 in

Details

Slotted Shim Type
Untabbed
Shim Material
Stainless Steel
Grade
302/304
Thickness Tolerance
+/-0.00008 in
Shim Temper
Full Hard
Type
No Tab
Item
Slotted Shim,Untabbed,0.001" Thk,PK20
Color
Silver
Material
Stainless Steel
Temper
Full Hard
Resists
Rust and Corrosion
Rockwell Hardness
RC 35-45
Application
Used for Spacing
Material Quality Standards
AMS 5906, ASTM-A-666
Finish
Plain
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Product Type
Shim Replacement Packs
Pack Size
Small Pack

Description

Slotted Shim,Untabbed,0.001 In. Thk,PK20, Slotted Shim Type Untabbed, Trade Size H, Shim Length 8 in, Shim Width 8 in, Thickness 0.001 in, Slot Width 2 1/2 in, Slot Depth 6 in, Tab Height Not Applicable, Tab Width Not Applicable, Thickness Tolerance +/-0.00008 in, Length Tolerance +/-0.015 in, Width Tolerance +/-0.015 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Temper Full Hard, Color Silver, Product Type Shim Replacement Packs, Application Used for Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.