Zoro Homepage

Flat Nose Parallel Plier, 160 Mm

  • Mfr # 4860-160

  • Zoro # G516055188


product price: $56.45
/ea

Key Features

Overall Length
6.5 in
Material
Zinc Plated Handles
Handle Color
Metal
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4860-160
Zoro #
G516055188
UPC #
5018695000828
Country of Origin
United Kingdom

Dimensions

Overall Length
6.5 in
Width
3.5 in

Details

Item
Flat Nose Parallel Plier,160 Mm
Material
Zinc Plated Handles
Handle Color
Metal

Description

Flat Nose Parallel Plier,160 Mm


  • Great for manipulating and straightening wire, with a v-slotted jaw. Engineered with serrated parallel jaws for a vice-like grip on square and hexagonal fastening.
  • Multi-purpose tool, perfect for gripping, manipulating.
  • Parallel jaws grip securely along their whole length.
  • Hold square and hexagonal fastenings in a vice-like grip.
  • Manipulate, straighten and remove kinks in wire.
  • Built to last, with a robust construction and rust-resistant finish.
  • Jaws move in parallel throughout use.
  • Serrated jaws for improved grip.
  • V-slot to feed and hold wire and rod securely along jaw length.
  • Wire can be threaded down throat of plier.
  • Jaws case hardened to HRC 57 for durability.
  • Zinc-plated handles with detailing for added grip.
  • An essential parallel plier, with rugged construction, ideal for automotive technicians, field and manufacturing maintenance engineers.
  • 6.5" (160 mm) length
  • 0.55" (14 mm) jaw opening
  • 0.35" (9 mm) jaw width
  • 1.34" (34 mm) useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.