
Flat Nose Parallel Plier w/Return Spring
Mfr # 4887-125
Zoro # G216055167
product price: $61.39
/eaKey Features
Width
3.5 in
Overall Length
5 in
Handle Color
Red
Material
PVC Grips over Zinc Plated Handles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4887-125
Zoro #
G216055167
UPC #
5018695004567
Country of Origin
United Kingdom
Dimensions
Width
3.5 in
Overall Length
5 in
Details
Item
Flat Nose Parallel Plier w/Return Spring
Handle Color
Red
Material
PVC Grips over Zinc Plated Handles
Description
Flat Nose Parallel Plier w/Return Spring
- Adapted for delicate working, engineered with smooth parallel jaws for a firm grip without damaging softer materials and aesthetic surface finishes. Compact design for precision applications. Perfect for manipulating and straightening soft wire. Soft plastic grips for added comfort and spring return for easy handling of parts.
- Ideal for holding, gripping and manipulating without damage.
- Parallel jaws grip securely along their whole length.
- Hold soft materials in a firm grip without marking.
- Manipulate, straighten and remove kinks in wire.
- Built to last, with a robust construction and rust-proof finish.
- Jaws move in parallel throughout use.
- Smooth jaws for that assured non-marking or damaging of the workpiece.
- Wire can be threaded down throat of plier
- Long-lasting return spring.
- Jaws case hardened to HRC 57 for durability.
- Zinc-plated handles with soft plastic grips for added comfort.
- A toolbox essential for use with soft metals and aesthetic surface finishes. Ideal for precision applications including design engineers, MRO, automotive and assembly technicians.
- 5" (125 mm) length
- 0.39" (10 mm) jaw opening
- 0.25" (6.4 mm) jaw width
- 1.18" (30 mm) useable jaw length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.