Zoro Homepage

Mini Flat Nose Parallel Plier w/Grips

  • Mfr # 4866-125

  • Zoro # G616055200


product price: $56.65
/ea

Key Features

Material
PVC Grips over Zinc Plated Handles
Handle Color
Red
Overall Length
5 in
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4866-125
Zoro #
G616055200
UPC #
5018695004536
Country of Origin
United Kingdom

Dimensions

Overall Length
5 in
Width
3.5 in

Details

Item
Mini Flat Nose Parallel Plier w/Grips
Material
PVC Grips over Zinc Plated Handles
Handle Color
Red

Description

Mini Flat Nose Parallel Plier w/Grips


  • Great for manipulating and straightening wire, with a v-slotted jaw. Compact design for precision applications. Engineered with serrated parallel jaws for a vice-like grip on square and hexagonal fastening. Soft plastic grips for added comfort.
  • Multi-purpose tool, perfect for holding, gripping and manipulating.
  • Parallel jaws grip securely along their whole length.
  • Hold square and hexagonal fastenings in a vice-like grip.
  • Manipulate, straighten and remove kinks in wire.
  • Built to last, with a robust construction and rust-proof finish.
  • Jaws move in parallel throughout use.
  • Serrated jaws for improved grip.
  • V-slot to feed and hold wire and rod securely along jaw length.
  • Wire can be threaded down throat of plier.
  • Jaws case hardened to HRC 57 for durability.
  • Zinc-plated handles with soft plastic grips for added comfort.
  • A toolbox essential for precision applications. Ideal for design engineers, MRO, automotive and assembly technicians.
  • 5" (125 mm) length
  • 0.39" (10 mm) jaw opening
  • 0.25" (6.4 mm) jaw width
  • 1.18" (30 mm) useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.