Zoro Homepage

Needle Nose Parallel Plier w/Spring

  • Mfr # 4886-160

  • Zoro # G216055198


product price: $85.35
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Handle Color
Red
Material
PVC Grips over Zinc Plated Handles
Overall Length
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4886-160
Zoro #
G216055198
UPC #
5018695004505
Country of Origin
United Kingdom

Dimensions

Width
3.5 in
Overall Length
6.5 in

Details

Handle Color
Red
Item
Needle Nose Parallel Plier w/Spring
Material
PVC Grips over Zinc Plated Handles

Description

Needle Nose Parallel Plier w/Spring


  • This parallel action plier boasts thin jaws along their full length. Made for delicate work in tight spaces. Thin jaws offer easy operation in confined workspaces, great for manipulating or straightening wires and chains. Engineered with smooth parallel jaws for a secure grip without damaging delicate pieces. Soft plastic grips for added comfort and spring return for easy handling of parts.
  • Easy to use with small pieces or where space is confined.
  • Ideal for holding, gripping and manipulating without damage.
  • Parallel jaws grip securely along their whole length.
  • Hold soft materials in a firm grip without marking.
  • Manipulate, straighten and remove kinks in wire.
  • Built to last, with a robust construction and rust-resistant finish.
  • Thin jaws along the whole length.
  • Jaws move in parallel throughout use
  • Smooth jaws to prevent damage to workpiece
  • Wire can be threaded down throat of plier.
  • Long-lasting return spring.
  • Jaws case hardened to HRC 57 for durability
  • Zinc-plated handles with soft plastic grips for added comfort.
  • Designed for working with smaller pieces and in confined spaces. Use with soft metals and other delicate materials. Ideal for maintenance technicians, automotive technicians & assembly technicians.
  • 6.5" (160 mm) length
  • 0.55" (14 mm) jaw opening
  • 0.12" (3 mm) jaw width
  • 1.65" (42 mm). useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.