Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Plier, Flat Nose w/Side Cutter

  • Mfr # 4950-200

  • Zoro # G316055173


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Material
Zinc Plated Handles
Handle Color
Metal
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4950-200
Zoro #
G316055173
UPC #
5018695000514
Country of Origin
United Kingdom

Dimensions

Overall Length
8 in
Width
3.5 in

Details

Material
Zinc Plated Handles
Handle Color
Metal
Item
Parallel Plier,Flat Nose w/Side Cutter

Description

Parallel Plier,Flat Nose w/Side Cutter


  • Great for manipulating, straightening and cutting wire, with a v-slotted jaw and integrated cutter. Multiplies hand force by 25x for less cutting effort. Engineered with serrated parallel jaws for a vice-like grip on square and hexagonal fastenings.
  • Multi-purpose tool, perfect for gripping, manipulating and cutting.
  • Parallel jaws grip securely along their whole length.
  • Hold square and hexagonal fastenings in a vice-like grip.
  • Manipulate, straighten and remove kinks in wire.
  • Cut both hard and soft wire with ease.
  • Built to last, with a robust construction and rust-resistant finish.
  • Built to last, with a robust construction and rust-resistant finish.
  • Jaws move in parallel throughout use.
  • Serrated jaws for improved grip.
  • V-slot to feed and hold wire and rod securely along jaw length.
  • Wire can be threaded down throat of plier.
  • Multiplies hand force by 25x for less cutting effort.
  • Precision-machined and hardened blades.
  • Cutting edges hardened to HRC 62-65 for durability.
  • Zinc-plated handles with detailing for added grip.
  • A toolbox essential, with rugged construction and powerful lever action. Ideal for maintenance technicians, automotive technicians & trade specialists.
  • 8" (200 mm) length
  • 0.67" (17 mm) jaw opening
  • 0.5" (12.5 mm) jaw width
  • 1.57" (40 mm) useable jaw length
  • Cutting capacity: piano wire AWG 10 (2.5 mm diameter), hard wire AWG 9 (3.0 mm diameter), soft wire AWG 3 (6.0 mm diameter).
  • BS 3087-7:1996, ISO 5747:1995.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.