Zoro Homepage

Parallel Plier w/Return Spring, 200 mm

  • Mfr # 4871-200

  • Zoro # G016055176


product price: $83.25
/ea
Free Shipping & Returns

Key Features

Material
Zinc Plated Handles
Handle Color
Metal
Width
3.5 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4871-200
Zoro #
G016055176
UPC #
5018695002297
Country of Origin
United Kingdom

Dimensions

Width
3.5 in
Overall Length
8 in

Details

Material
Zinc Plated Handles
Handle Color
Metal
Item
Parallel Plier w/Return Spring,200 mm

Description

Parallel Plier w/Return Spring,200 mm


  • Engineered with smooth parallel jaws for a firm grip without damaging softer materials and surface finishes. Perfect for manipulating or straightening soft wire. Spring return for easy handling of parts.
  • Ideal for holding, gripping and manipulating without damage.
  • Parallel jaws grip securely along their whole length.
  • Hold soft materials in a firm grip without marking.
  • Easier handling of parts due to return spring.
  • Manipulate, straighten and remove kinks in wire.
  • Built to last, with a robust construction and rust-resistant finish.
  • Jaws move in parallel throughout use.
  • Smooth jaws in parallel throughout use.
  • Wire can be threaded down throat of plier
  • Long-lasting return spring.
  • Jaws case hardened to HRC 57 for durability
  • Zinc-plated handles with detailing for added grip.
  • A workbench essential, for use with soft metals and other delicate materials. Ideal for MRO, plumbing and automotive applications.
  • 8" (200 mm) length
  • 0.67" (17 mm) jaw opening
  • 0.5" (12.5 mm) jaw width
  • 1.57" (40 mm) useable jaw length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.