Shop MAURITZON
See all product information
Create Account
Tarp, 12 ft x 24 ft, 20 Mil, White, Clear PVC
Mfr # T-PVC20-FR-1224
Zoro # G3747779
product price:Â
$
501.99
/ea
Free Shipping & Returns
Key Features
Finished Size
12 ft x 24 ft
Color
White
Tarp Material
Clear PVC
Thickness
20 Mil
Tarp Finished Length
12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-PVC20-FR-1224
- Zoro #
- G3747779
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Finished Size
- 12 ft x 24 ft
- Thickness
- 20 Mil
- Tarp Finished Length
- 12 ft
- Tarp Finished Width
- 24 ft
Details
- Color
- White
- Tarp Material
- Clear PVC
- Item
- Tarp
- Material
- Clear PVC
Description
Curtain,Clear PVC,12x24 ft.,20 mil,White