Heavy Duty Tarp, 11 ft 8 in x 17 ft 6 in, 20 Mil, Olive Drab, Cotton Canvas, Mildew Resistant

  • Mfr # SAL-01-1218

  • Zoro # G3896615


product price:  $281.99
/ea
Free Shipping & Returns

Key Features

Color
Olive Drab
Tarp Material
Cotton Canvas
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
17 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAL-01-1218
Zoro #
G3896615
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
11 ft 8 in x 17 ft 6 in
Thickness
20 Mil
Tarp Finished Length
17 ft 6 in
Tarp Finished Width
11 ft 8 in
Cut Size
12 x 16 ft
Grommet Inside Diameter
0.38 in
Cut Length
18 ft
Cut Width
12 ft
Finished Length
17.5 ft
Finished Width
11.67 ft

Details

Color
Olive Drab
Tarp Material
Cotton Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Mildew Resistant
High Visibility
No
Tarp Item
Tarp
Tarp Seam Finish
Single Stitched
Grommet I.D.
0.375 in
Standards
CFM Approved, CPAI Section 6, NFPA 701
Breathable
Yes
High-Visibility
Non-High Visibility
Water Resistance
Water Resistant
Shape
Rectangle
Fabric Material
Cotton Canvas
Breathability
Breathable
Seam Type
Single-Stitched
Resistance Properties
Flame Retardant, Mildew Resistant
Duty Rating
Heavy
Product Type
Tarp
Fabric Coating
Chemically Proofed
Includes Grommets
Grommets Included

Description

Tarp, Tarp Material Cotton Canvas, Cut Size 12 x 16 ft, Finished Size 11 ft 8 in x 17 ft 6 in, Tarp Finished Length 17 ft 6 in, Tarp Finished Width 11 ft 8 in, Tarp Seam Finish Single Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 18 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.