Heavy Duty Tarp, 7 ft 4 in x 9 ft 6 in, 20 Mil, Gray, Polyester Coated Cotton Canvas

  • Mfr # IHT-06-0810

  • Zoro # G3897078


product price:  $126.99
/ea
Free Shipping & Returns

Key Features

Finished Size
7 ft 4 in x 9 ft 6 in
Tarp Material
Polyester Coated Cotton Canvas
Thickness
20 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
9 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IHT-06-0810
Zoro #
G3897078
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
7 ft 4 in x 9 ft 6 in
Thickness
20 Mil
Tarp Finished Length
9 ft 6 in
Tarp Finished Width
7 ft 4 in
Cut Size
8 x 10 ft
Finished Width
7.33 ft
Grommet Inside Diameter
0.38 in
Finished Length
9.5 ft
Cut Length
10 ft
Cut Width
8 ft

Details

Color
Gray
Tarp Material
Polyester Coated Cotton Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
14.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Tarp Seam Finish
Single Stitched
Tarp Item
Tarp
High Visibility
No
Grommet I.D.
0.375 in
Breathable
Yes
Standards
ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
High-Visibility
Non-High Visibility
Shape
Rectangle
Duty Rating
Heavy
Includes Grommets
Grommets Included
Water Resistance
Waterproof
Breathability
Breathable
Fabric Coating
Polyester Coated
Seam Type
Single-Stitched
Product Type
Tarp
Fabric Material
Cotton Canvas

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 8 x 10 ft, Finished Size 7 ft 4 in x 9 ft 6 in, Tarp Finished Length 9 ft 6 in, Tarp Finished Width 7 ft 4 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Gray, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.