Heavy Duty Tarp, 13 ft 6 in x 23 ft 6 in, 40 Mil, Black, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-22-04-1424

  • Zoro # G3897218


product price:  $502.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Vinyl
Thickness
40 Mil
Tarp Strength
Heavy Duty
Tarp Finished Length
23 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MBT-22-04-1424
Zoro #
G3897218
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
13 ft 6 in x 23 ft 6 in
Thickness
40 Mil
Tarp Finished Length
23 ft 6 in
Tarp Finished Width
13 ft 6 in
Cut Size
14 x 24 ft
Finished Length
23.5 ft
Finished Width
13.5 ft
Cut Width
14 ft
Cut Length
24 ft
Grommet Inside Diameter
0.38 in

Details

Color
Black
Tarp Material
Vinyl
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
22 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
Standards
ASTM-D-751
Tarp Seam Finish
Heat Sealed, Web Reinforced
High Visibility
No
Grommet I.D.
0.375 in
Tarp Item
Tarp
Breathable
No
For Use With
Trucks
High-Visibility
Non-High Visibility
Seam Type
Heat-Sealed, Web-Reinforced
Breathability
Non-Breathable
Shape
Rectangle
Duty Rating
Heavy
Product Type
Tarp
Water Resistance
Water Resistant
Includes Grommets
Grommets Included
Application
Agriculture, Construction, Industrial
Fabric Material
Vinyl
Fabric Type
Mesh
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Fabric Coating
PVC Coated

Description

Tarp, Tarp Material Vinyl, Cut Size 14 x 24 ft, Finished Size 13 ft 6 in x 23 ft 6 in, Tarp Finished Length 23 ft 6 in, Tarp Finished Width 13 ft 6 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Heavy Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 22 oz/sq yd, Thickness 40 mil, Breathable No, High-Visibility No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.