Standard Duty Tarp, 11 ft 8 in x 23 ft 6 in, 5 Mil, Blue, Vinyl, Tear Resistant, UV Resistant

  • Mfr # MBT-12-02-1224

  • Zoro # G3897960


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Finished Size
11 ft 8 in x 23 ft 6 in
Tarp Material
Vinyl
Thickness
5 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
23 ft 6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MBT-12-02-1224
Zoro #
G3897960
UPC #
-
Country of Origin
United States

Dimensions

Finished Size
11 ft 8 in x 23 ft 6 in
Thickness
5 Mil
Tarp Finished Length
23 ft 6 in
Tarp Finished Width
11 ft 8 in
Cut Size
12 x 24 ft
Finished Width
11.67 ft
Finished Length
23.5 ft
Cut Width
12 ft
Cut Length
24 ft
Grommet Inside Diameter
0.38 in

Details

Color
Blue
Tarp Material
Vinyl
Tarp Strength
Standard Duty
Item
Tarp
Fabric Weight
10 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Water Resistant
Tarp Resistant Features
Tear Resistant, UV Resistant
High Visibility
No
Breathable
No
Standards
ASTM D2261, 1682, 3786 Federal Standard
Tarp Seam Finish
Heat Sealed, Web Reinforced
Grommet I.D.
0.375 in
Tarp Item
Tarp
For Use With
Trucks
High-Visibility
Non-High Visibility
Breathability
Non-Breathable
Fabric Coating
PVC Coated
Includes Grommets
Grommets Included
Shape
Rectangle
Product Type
Tarp
Fabric Type
Mesh
Fabric Material
Vinyl
Duty Rating
Heavy
Resistance Properties
Chemical Resistant, Grease Resistant, Mildew Resistant, Oil Resistant
Application
Agriculture, Construction, Industrial
Water Resistance
Water Resistant
Seam Type
Heat-Sealed, Web-Reinforced

Description

Tarp, Tarp Material Vinyl, Cut Size 12 x 24 ft, Finished Size 11 ft 8 in x 23 ft 6 in, Tarp Finished Length 23 ft 6 in, Tarp Finished Width 11 ft 8 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Blue, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products