Standard Duty Tarp, 5 ft 8 in x 7 ft 8 in, 5 Mil, Black, Vinyl, Tear Resistant, UV Resistant
Mfr # MBT-12-04-0608
Zoro # G3897750
product price:Â $47.15
/eaKey Features
Tarp Material
Vinyl
Thickness
5 Mil
Tarp Strength
Standard Duty
Tarp Finished Length
7 ft 8 in
Tarp Finished Width
5 ft 8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MBT-12-04-0608
Zoro #
G3897750
UPC #
-
Country of Origin
United States
Dimensions
Finished Size
5 ft 8 in x 7 ft 8 in
Thickness
5 Mil
Tarp Finished Length
7 ft 8 in
Tarp Finished Width
5 ft 8 in
Cut Size
6 x 8 ft
Finished Length
7.67 ft
Finished Width
5.67 ft
Cut Width
6 ft
Grommet Inside Diameter
0.38 in
Cut Length
8 ft
Description
Tarp, Tarp Material Vinyl, Cut Size 6 x 8 ft, Finished Size 5 ft 8 in x 7 ft 8 in, Tarp Finished Length 7 ft 8 in, Tarp Finished Width 5 ft 8 in, Tarp Seam Finish Heat Sealed, Web Reinforced, Tarp Resistant Features Tear Resistant, UV Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 5 mil, Breathable No, High-Visibility No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.