Shop MAURITZON

Heavy Duty Tarp, 4 ft x 3 ft 9 in, 20 Mil, Black, Polyester Coated Cotton Canvas

  • Mfr # IHT-04-0404
  • Zoro # G3897181

product price: 
$
30.99
/ea

Key Features

Color
Black
Tarp Material
Polyester Coated Cotton Canvas
Thickness
20 mil
Tarp Strength
Heavy Duty
Tarp Finished Length
4 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IHT-04-0404
Zoro #
G3897181
UPC #
-
Country of Origin
United States
Color
Black
Tarp Material
Polyester Coated Cotton Canvas
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
14.5 oz/sq yd
Grommet Material
Brass
Grommet Spacing
24 in
Water Resistant/Waterproof
Waterproof
Breathable
Yes
Grommet I.D.
0.375 in
Tarp Seam Finish
Single Stitched
Tarp Item
Tarp
High Visibility
No
Standards
ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512
High-Visibility
Non-High Visibility
Fabric Coating
Polyester Coated
Product Type
Tarp
Water Resistance
Waterproof
Fabric Material
Cotton Canvas
Breathability
Breathable
Duty Rating
Heavy
Seam Type
Single-Stitched
Includes Grommets
Grommets Included
Shape
Rectangle
Wire Color
Black

Dimensions

Finished Size
4 ft x 3 ft 9 in
Thickness
20 mil
Tarp Finished Length
4 ft
Tarp Finished Width
3 ft 9 in
Cut Size
5 x 4 ft
Cut Width
4 ft
Cut Length
5 ft
Finished Length
4 ft
Finished Width
3.75 ft
Grommet Inside Diameter
0.38 in

Description

Tarp, Tarp Material Polyester Coated Cotton Canvas, Cut Size 5 x 4 ft, Finished Size 4 ft x 3 ft 9 in, Tarp Finished Length 4 ft, Tarp Finished Width 3 ft 9 in, Tarp Seam Finish Single Stitched, Tarp Strength Heavy Duty, Water Resistant/Waterproof Waterproof, Color Black, Grommet Material Brass, Grommet I.D. 0.375 in, Grommet Spacing 24 in, Fabric Weight 14.5 oz/sq yd, Thickness 20 mil, Breathable Yes, High-Visibility No, Standards ASTM-4966-1261, ASTM-D5035-2011, FS-191A+5512

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.