Heavy Duty Tarp, 0.02, Gray, Fire Retardant Polyethylene
- Mfr # FPETARPGY.020X12FTX24FT-10LOT
- Zoro # G300931988
product price:Â
$
1,126.99
/ea
Key Features
Color
Gray
Tarp Material
Fire Retardant Polyethylene
Thickness
20 mil
Tarp Strength
Heavy Duty
Tarp Finished Width
144 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPETARPGY.020X12FTX24FT-10LOT
- Zoro #
- G300931988
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Gray
- Tarp Material
- Fire Retardant Polyethylene
- Tarp Strength
- Heavy Duty
- Item
- Tarp
- Weight
- 408
- Material
- Tarp
- Specific Gravity (73 Deg: g/cm3)
- 1.3
Dimensions
- Thickness
- 20 mil
- Tarp Finished Width
- 144 ft
- Height
- 0.02
- Length
- 288
- Width
- 144
Description
Fire retardant polyethylene tarps follow the standards set by the California State Fire Marshal. They are also CPAI-84 certified. We offer different sizes to suit your needs. These Fire Retardant Polyethylene Tarps are made from Super Heavy-duty Poly Tarpaulin 6.0 oz. Per Square Yard. - 1200 Denier - 14x14 Weave Count The fire retardant tarps finished size is approx. 6" or up to 3% smaller Typical Color is Silver/Gray. Also Available in Clear and White Although fire retardant tarps can be used like how you use typical poly tarps, these have an additional advantage. These tarps are able to slow down the production of flames. These fire retardant tarps are treated with substances that make a material less flammable. So once these tarps catch fire, they will not burn easily. They can even possibly stop the spread of flames. Remember that fire retardant is not the same as fire resistant. The material will still burn, but the process will be slower compared with untreated tarps. Tarp users often choose silver fire retardant tarps for applications that involve fire risks. Race car events are a good example since motorsports are prone to vehicular accidents. These tarps are also often used in military camps and construction sites. The silver color can reflect the light coming from the sun so it is suitable for sun protection needs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.