Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tarp, 5.3, Black, Vinyl-Coated Polyester

  • Mfr # TTV-1220-1-04

  • Zoro # G902681502


product price: $391.27
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
Vinyl-Coated Polyester
Thickness
5.3
Tarp Finished Width
16 ft
Outside Diameter
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TTV-1220-1-04
Zoro #
G902681502
UPC #
-
Country of Origin
United States

Dimensions

Thickness
5.3
Tarp Finished Width
16 ft
Outside Diameter
31

Details

Color
Black
Tarp Material
Vinyl-Coated Polyester
Item
Tarp
Material
18 oz. 1000x1300 Denier, Vinyl-Coated Polyester

Description

This tarp is in it for the long-haul - durable construction and D-rings make this a perfect solution for construction and agricultural covers. 18 oz. Vinyl-coated Polyester Tarp features seams that are heat sealed for waterproof protection. Black color.
NOTE: The actual finished size of the tarp could be up to 6" shorter than the size listed due to the tarp manufacturing process.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.