Zoro Homepage

Utility Bag, 28" x 38", 15 oz., White

  • Mfr # 6003M37

  • Zoro # G3748293


product price: $21.19
/ea

Key Features

Features
Utility Bag,28" x 38",15 oz.,White
Height
38"
Length
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6003M37
Zoro #
G3748293
UPC #
-
Country of Origin
United States

Dimensions

Height
38"
Length
28"

Details

Item
Utility Bag,28" x 38",15 oz.,White
Features
Utility Bag,28" x 38",15 oz.,White

Description

Utility Bag,28 In. x 38 In.,15 oz.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.