0517B Pygmy Falcon-II -black
- Mfr # 0517B
- Zoro # G504085852
product price:Â
$
148.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0517B
- Zoro #
- G504085852
- UPC #
- 846909001980
- Country of Origin
- China
Description
The Pygmy Falcon-II (#0517) is a compact rectangular urban daypack with distinct military styling and 1400 cubic inches (23 liters) of carry capacity. The Y-shaped compression strap that MAXPEDITION is famous for contributes to the bag's form and structural integrity while a row of sewn nylon hard points in front allows users to attach other MAXPEDITION pouches and accessories with our "snap and anchor" modular expansion system. Comfortable back padding and supple curvaceous straps supported by 1.25" nylon webbing minimize the load on shoulders. Two side net pouches with cinch cord can be used to carry water bottles. Experience the workmanship, materials, design, and super durability for which MAXPEDITION is best known.Product Features:Dimension: 18"(H) x 9.5"(W) x 5.5"(D) Main Compartment12"(H) x 7.5"(W) x 2.75"(D) Front Pouch12"(H) x 7.5"(W) Slip PocketCapacity: 1400 cu. in. / 23 litersHydration: Two side pouches for 1L NalgeneSupport: 1in Adjustable Sternum StrapEmpty Weight: 36.9 oz.Product Materials:1000-Denier water and abrasion resistant light-weight ballistic nylon fabricNon Stick Surface fabric protector for grime resistance and easy maintenanceYKK high strength zippers and zipper tracksUTX-Duraflex nylon buckles for low sound closuresTriple polyurethane coated for water resistanceHigh tensile strength nylon webbingHigh tensile strength composite nylon thread (stronger than ordinary industry standard nylon thread)#AS-100 high grade closed-cell foam padding material for superior shock protection Internal seams taped and finishedParacord zipper pullsStress points double stitched, Bartacked or "Box-and-X" stitched for added strength
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.