This item is Discontinued.

Max Battery Charger For Li-Ion 14.4V JC914

Battery Charger For Li-Ion 14.4V (Discontinued)

  • Mfr # JC914
  • Zoro # G7610294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC914
Zoro #
G7610294
UPC #
093818305610
Country of Origin
Japan

Details

Voltage
14.4
Cordless Tool Battery Type
Li-Ion
Battery Included / Bare Tool
No Battery
For Use With
Rebar Tying Tool Kit (11A327), Rebar Tying Tool Kit (34G807), Rebar Tying Tool Kit (11A328)
Charger Output Voltage
14.4
For Battery Voltage
14.4V
Category Type
Battery Charger
Item
Battery Charger
Charger Input Voltage
120VAC
Number of Ports
1

Description

Battery Charger, Number of Ports 1, Charger Input Voltage 120V AC, For Use With Rebar Tying Tool Kit (11A327), Rebar Tying Tool Kit (34G807), Rebar Tying Tool Kit (11A328)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.